Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642323

MPN #: MO750

Extech MO750 Soil Moisture Meter, Replaceable Sensor Tips, 8.699999"L

Product Description
Extech MO750 Soil Moisture Meter, Replaceable Sensor Tips, 8.699999"L

Soil moisture meter features an 8 In. stainless steel integrated probe for measuring soil moisture content from 0 to 50% to insure healthy plant growth. Water resistant meter features easy one-hand operation with min/max and data hold functions.

Complete with:
  • 4 AAA batteries
  • Sensor cap
PRICE
$419.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6
Probe Length8.699999 in

Product Details

Data Memory Recall Count1
Auto CalibrationNo
Replaceable Sensor TipsYes
Adjustable SensitivityNo
Response Time0.8
RechargeableNo
DescriptionSoil Moisture Meter
Manufacturers Part NumberMO750
Case IncludedNo
Detector/Tester TypeMoisture
Charger IncludedNo
BrandExtech