Prolube 46231 M10 X 1.0mm Metric Grease Fitting, 45°, 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Prolube 46231 M10 X 1.0mm Metric Grease Fitting, 45°, 5 Pack
PROLUBE 46231 M10 x 1.0mm Grease Fitting (5 Pack). Manufactured to the most stringent quality standards -TS16949 approved manufacturing. Fitting profile & dimensions are accurately controlled & conform to SAE, DIN, BS, JIS & is standards. Grease fittings are heat treated to SAE J534 specification with hardness on greasing end to a minimum of 83 on Rockwell 15N scale with a case depth of 0.005" (0.13 mm) to 0.009" (0.23 mm). steel fittings are plated in yellow zinc with a plating thickness of 0.0002" (5 microns) confirming to SAE J534 specification & have a guaranteed salt spray life of over 72 hours to red rust.
PROLUBE 46231 M10 x 1.0mm Grease Fitting (5 Pack). Manufactured to the most stringent quality standards -TS16949 approved manufacturing. Fitting profile & dimensions are accurately controlled & conform to SAE, DIN, BS, JIS & is standards. Grease fittings are heat treated to SAE J534 specification with hardness on greasing end to a minimum of 83 on Rockwell 15N scale with a case depth of 0.005" (0.13 mm) to 0.009" (0.23 mm). steel fittings are plated in yellow zinc with a plating thickness of 0.0002" (5 microns) confirming to SAE J534 specification & have a guaranteed salt spray life of over 72 hours to red rust.
PRICE
$16.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M10 X 1.0mm |
Product Details
| Type | Taper Thread 45° Angled |
| Material | Steel |
| Head Angle | 45° |
| Package Quantity | 5 |
| Description | Steel Grease Fitting With Taper Threads |
| Color | Silver |
| Manufacturers Part Number | GFT/10/1/45 |
| Max PSI | 6000 psi |
| Brand | Prolube |