Global Industrial
Model # :WB798746
Global Industrial™ Pipe Fitting - Three Socket Cross Outlet Tee 1-1/2" Dia.
|
Questions & Answers (0)
Product Description
Global Pipe Fitting - Side Outlet Tee 1-1/2" Diameter
Side Outlet Tee Pipe Fitting is frequently used to join an upright with three horizontal pipes when building racking, structural framework or hand rail systems. Upright passes through the side outlet tee for precise placement of each horizontal rail. Pipe fittings are made from galvanized iron for long lasting durability and corrosion resistance. Fitting locks onto 1-1/2" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
Side Outlet Tee Pipe Fitting is frequently used to join an upright with three horizontal pipes when building racking, structural framework or hand rail systems. Upright passes through the side outlet tee for precise placement of each horizontal rail. Pipe fittings are made from galvanized iron for long lasting durability and corrosion resistance. Fitting locks onto 1-1/2" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
PRICE
$11.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Side Outlet Tee |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 798746 |
| Fitting Type | Tee |
| Brand | Global Industrial |