Lithonia Lighting 48" Narrow Body LED Wraparound, Curved Microprismatic Diffuser, 30K/40K/50K, White
Write a Review
|
Questions & Answers (0)
Product Description
2" profile, linear wraparound with traditional wrap performance and modern aesthetic. Features include conduit end feed/ through wire capability (medium and wide), captive end caps and a microprismatic polycarbonate diffuser providing uplight & widespread uniform illumination. The innovative TruWrap from Lithonia Lighting® is a contemporary twist on classic lighting that offers the familiar functionality of traditional wraps while providing a blend of modern style with enhanced performance. No longer settle for non-ideal lighting conditions, choose TruWrap and seamlessly light a space from floor to ceiling, evenly illuminating all areas of the room. Available in a curved or flat low-profile and in narrow, medium, and wide body styles, TruWrap blends form and function with a sleek, modern design to ensure it meets both desired aesthetic and proper ceiling coverage when needed. Plus, TruWrap features 3 adjustable lumen output settings and 3 switchable color temperature settings to accommodate various mounting heights and applications ensuring desired performance is achieved every single time. TruWrap is perfect for various applications, including corridors, classrooms, break rooms, locker rooms, storage/utility areas, laundry rooms, garages, offices, basements, stairways and other general lighting applications.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 6-3/4 in |
| Height | 2-1/8 in |
| Weight | 4 lbs |
Product Details
| Type | LED Wraparound |
| Average Life | 60000 hr |
| Color Temperature | 3000/4000/5000 K |
| Color | White |
| CRI | 80 |
| Wattage | 37 W |
| Voltage | 120/277 V |
| Dimmable | Yes |
| Material | Polycarbonate |
| Description | Modern Low Profile LED Wraparound |
| Package Quantity | 1 |
| Manufacturers Part Number | TRUN 48 ALO4 CMP 8SWW2 ZT MVOLT |
| Lumens | 2000/3000/4000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA, DLC |