Model # :WBM1471300
MPN #: MO230
Extech MO230 Pocket Moisture Meter
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | MO230 |
Related Products
This autoranging megohmmeter measures insulation resistance up to 2000MΩ. Choice of 250, 500 or 1000VDC test voltages. The large backlit dual display indicates test voltage output and insulation resistance. Low resistance, continuity and AC/DC voltage measurement functions. Other features include automatic discharge at the end of test, protective holster with stand, power lock on feature and data hold. Complete with test leads, carrying case and 6 AA batteries.
Extech MO260 Combination Pin/Pinless Moisture Meter, Rechargeable, 0.44"L Combination pin/pinless moisture meters measure relative moisture in wood and other building materials using pinless technology plus % of moisture in Sheetrock and other materials using direct pin method. Measurements are displayed on a digital LCD with back lighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 In. (22 mm) below the surface. Complete with: 9v battery Replacement pins Protective cap Pouch case
Combination manual ranging MultiMeter with built-in non-contact voltage detector. Measures AC/DC voltage, AC/DC current and resistance plus diode test and continuity beeper. Features: 2,000 count display with 1 In. digits Auto power off function and 1.5V 9v battery test CAT III- 600 V.
20MHz 2-Channel Digital Oscilloscope. Features: Dual-channel Oscilloscope with 3.8" (97mm) color LCD display Timebase Range: 5Ns To 5S/Div Glitch Capture:50Ns No Independently Floating Isolated Inputs Input Sensitivity: 5Mv/Div To 5V/Div Real Time Sample Rate: 100Ms/S Measurements: Voltage Difference And Time Difference Between Cursors Trigger Source: Ch1, Ch2
Extech MO750 Soil Moisture Meter, Replaceable Sensor Tips, 8.699999"L Soil moisture meter features an 8 In. stainless steel integrated probe for measuring soil moisture content from 0 to 50% to insure healthy plant growth. Water resistant meter features easy one-hand operation with min/max and data hold functions. Complete with: 4 AAA batteries Sensor cap