Locking Accessories
Diameter
Type
Voltage
Size
Finish
Brand
Shank Diameter
For Use With
Length
Width
Material
Depth
Height
Style
Mounting Location
Color
Price
Related Products
The Gooseneck Hitch Plate from Buyers Products is an all-steel assembly that bolts to your truck frame and body. If you have a structural steel bed, you can also weld the hitch plate to the bed floor. Gooseneck hitches allow you to add extra towing capacity to your truck by transferring part of the load to the front axle. The hitch plate is rated up to 25,000 lb. It's ideal for towing horse trailers, utility trailers, RVs, toy haulers, lawn care trailers, car haulers, and more. Black powder-coated for corrosion resistance, it comes with a 2-5/16 in. hitch ball. Features Allows your truck ...
The Gooseneck Flip Ball Hitch from Buyers Products works like a "fifth wheel" assembly that transfers part of the load to the front axle. It allows pickup trucks and flatbeds to tow up to 15 tons. The hitch is ideal for towing horse trailers, utility trailers, RVs, toy trailers, lawn care trailers, car haulers, and more. The 2-5/16 in. ball assembly mounts under the truck floor and requires only a 4 in. hole in the bed. This flip ball hitch has a powder-coated finish which is durable and corrosion-resistant.
The 3 Axle Proportional Brake Controller from Buyers Products provides fast, smooth stopping performance for trailers with 2, 4, or 6 electronic brakes. Proportional braking corresponds to the amount of pressure your foot is putting on the brake pedal in your cab. The trailer's brakes will automatically match any situation, from a gradual slowdown to a sudden stop. This feature results in smoother performance and reduces wear on the brakes. The brake controller conveniently mounts beneath the dash, and quickly connects to the vehicle's trailer wiring. If needed, you can use its trim wheel ...
The Hitch Plate from Buyers Products features multiple pintle hook mounting positions, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The hitch plate is pre-fabricated and ready to use. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. Fits Chevy®/GM® 3500. Please consult the vehicle/chassis owner's manual before installing. Features Ready-to-use with little or no fabrication needed. Corrosion-resistant black ...
The Hitch Plate from Buyers Products features multiple pintle hook mounting positions, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The hitch plate is pre-fabricated and ready to use. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. Fits Chevy®/GM® w/ Bottom Bumper. Please consult the vehicle/chassis owner's manual before installing. Features Ready-to-use with little or no fabrication needed. Corrosion-resistant black ...