Features:
- 88.8Wh Lithium-Ion Battery
- Fast Charging
- Impact-Resistant Case
- Compatible with Mobility Scooters, ULV Foggers, Augers, and More (with Charger)
Weights & Dimensions
| Height | 9-11/16 in |
| Weight | 3-1/4 lbs |
| Seat Width | 3-5/16 in |
| Seat Depth | 5-15/16 in |
Product Details
| Type | Battery & Charger Combo |
| Frame Color Family | Black |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Mobility Scooter |
| Manufacturers Part Number | GUT174 |
| Brand | SuperHandy |