Qorpak® 4oz Safety Coated Clear Boston Round Bottle with 22-400 neck finish, bottle only, 128PK
Write a Review
|
Questions & Answers (0)
Product Description
Safety Coated Clear Boston Round Bottles are coated in Plastisol. The plastic coating helps prevent lab mishaps if the glass breaks. Pack of 128.
PRICE
$595.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 14 in |
| Height | 9-1/2 in |
| Weight | 44.2 |
| Size | 48 x 112mm |
Product Details
| Neck Finish | 22-400 |
| Color | Clear |
| Capacity | 120 |
| Material | Glass |
| Description | Boston Round Bottle |
| Package Quantity | 128 |
| Manufacturers Part Number | GLA-04900 |
| Grade | Safety Coated |
| Brand | Qorpak |