Pan Head

6 Lobe Pan Head Hi-Lows
| Compare | Image | Head | Drive | Finish | Size | Length | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Pan | 6 Lobe | Stainless Steel | 6 | 1/2 in | 5000 | Ships Same Day WBB413391 | $299.95 | ||
![]() | Pan | 6 Lobe | Stainless Steel | 4 | 1/2 in | 5000 | Ships Same Day WBB413049 | $609.00 | ||
![]() | Pan | 6 Lobe | Zinc | 10 | 1/2 in | 8000 | Ships Same Day WBB414940 | $669.00 | ||
![]() | Pan | 6 Lobe | Zinc | 4 | 3/8 in | 10000 | Ships Same Day WBB414782 | $549.00 | ||
![]() | Pan | 6 Lobe | Zinc | 2 | 1/4 in | 10000 | Ships Same Day WBB421220 | $629.00 |

Phillips Pan Head Hi-Lows
Related Products
8X1/4 Phillips Truss Thread Cutting Screw Type 25 Fully Threaded Zinc Bake. Thread-Cutting Type-25 screws provide excellent chip clearance. Steel: Used in molded or through holes in plastics and other soft materials. Stainless: Material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
12X1/2 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc Bake. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
4-40X3/8 Phillips Pan Thread Cutting Screw Type F Fully Threaded 18 8 Stainless Steel. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
10-24X5/8 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded 18 8 Stainless Steel. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
#8 x 3/4 Phillips Modified Truss Head Full Thread Self Drill Screw 410 Stainless Steel - Pkg of 2500
8X3/4 Phillips Modified Truss Head Full Thread Self Drill Screw 410 Stainless Steel. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.






