Square End Mills
Brand
Length
Material
Price
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 3/8" x 3/8" x 1-1/2" x 3-1/4"
Shank Diameter
3/8" mm
Length
3-1/4 in
Length of Cut
38.1 in
Diameter
0.375 in
Shank Diameter
1/2"
Length
4 in
Material
HSS
Number of Flutes
4
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/4"
Shank Diameter
1/2" mm
Length
3-1/4 in
Length of Cut
31.75 in
Diameter
0.5 in
Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 1/4" x 3/8" x 5/8" x 2-7/16"
Shank Diameter
3/8" mm
Length
2-7/16 in
Length of Cut
15.88 in
Diameter
0.25 in
Cleveland HG-4C-TN HSS 6-Flute TiN Square Single End Mill, 1-3/4" x 3/4" x 1-3/8" x 3-5/8"
Shank Diameter
3/4" mm
Length
3-5/8 in
Length of Cut
34.93 in
Diameter
1.75 in
Shank Diameter
1/2"
Length
3-5/8 in
Material
HSS
Number of Flutes
4