Power King® Self-Propelled Stump Grinder with Kohler Gas Engine, Electric Start, 14 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Power King® 14HP Self-Propelled Stump Grinder combines powerful cutting performance with powered mobility to make tackling tough stump-removal jobs easier. The Kohler gas engine provides dependable power, while electric start allows quick and convenient engine starting. The self-propelled drive system assists with moving and positioning the machine around the jobsite, reducing the effort required to transport the grinder between stumps. An integrated hour meter helps track operating time for routine maintenance, and compatibility with GreenTeeth 500 Series LoPro teeth provides a convenient replacement option for cutting components. This value package includes an extra set of cutting teeth, tow bar, and all-weather protective cover.
PRICE
$3,195.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PK0803-SP |
| Type | Gas Engine |
| Horsepower | 14 HP |
| Start Type | Electric |
| Description | Self-Propelled Stump Grinder |
| Brand | Power King |