Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507254

MPN #: 80111110YEL

Behlen Country 6' Box Blade

Product Description
6' Heavy Duty Box Blade Tractor Attachment 6 Shank Category 1

Box Blade is designed for a multitude of applications including: landscaping, gravel work, driveways, light construction, and leveling. Boxed ends keep the material being worked where you want it. Features 3 depth adjustments on ripping shanks, long-life shanks with heat treated cutting edges, front and rear reversible cutting edges, long-lasting UV resistant powder coat finish, category 1 quick hitch compatibly, and a heavy 4" tool bar that holds up during deepest penetration.

The Limited Warranty is restricted to farming applications only.

PRICE
$1,629.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width36 in
Height30 in
Weight500 lbs
Blade Size6' x 6 x 3/8 in

Product Details

Assembly RequiredNo
TypeBox Blade Tractor Attachment
Blade Rotation DegreesNo Rotation °
ColorYellow
For Use With20-50 HP Tractors
StyleHeavy Duty
Category Type1
Number of Shanks6
MaterialSteel
Hitch Type3-pt.
Description3-Point Tractor Equipment
Package Quantity1
Blade TypeShank & Heat Treated Cutting Edge
Manufacturers Part Number80111110YEL
Setting Type3 Depth Adjustments

Warranty

Warranty1 yr