Power King® 5" Wood Branch Logger with Kohler CH440 Commercial Gas Engine, Pull Start, 14 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Power King® 5" Wood Branch Logger provides a practical way to process branches and other suitable wood material into manageable, uniform pieces. Powered by a commercial-grade 14HP Kohler CH440 Command PRO gas engine, the machine is designed to handle branches up to 5 inches in diameter while delivering the power needed for demanding property maintenance and wood-processing applications. Its heavy-duty construction is designed for regular outdoor use, making it a useful addition for property owners, landscapers, and other users who need an efficient way to process larger branches. An all-weather protective cover is included to help protect the machine from sun, dust, rain, and snow while stored.
PRICE
$3,075.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PK0921 |
| Type | Gas Engine |
| Horsepower | 14 HP |
| Start Type | Pull-Start |
| Description | Wood Branch Logger |
| Brand | Power King |