Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Associated Equipment

Model # :WBB2871242

MPN #: 3055A

Associated Equipment 50 Amp Portable Smart Charger

Product Description
The new 50 AMP portable smart charger includes a 6/12V on/off switch which automatically stops charging when a battery is fully charged and will turn on again if the battery loses its charge. The unit will detect if a battery is bad, and is designed for lead acid, AGM and Gel style batteries.

Features and Benefits:
  • Automatic 6/12V on/off switch turns off at full power; will turn on if needed
  • Automatic bad battery detection
  • Designed for lead acid, AGM, and Gel batteries
  • 6' AC cord, and 6' DC leads


PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3055A
TypeBattery Charger
Voltage6/12 V
Package Quantity1
Description50 Amp Portable Smart Charger
BrandAssociated Equipment