Associated Equipment Fully Automatic Intellamatic Battery Charger - ESS6008
Write a Review
|
Questions & Answers (0)
Product Description
The "Does Everything" wheel charger which has 60 Amp charge rate and 270 Amps ofcrank assist. This unit also supplies clean standard power for reflashing and extended electrical system testing. Charges automotive, Deep Cycle, AGM and Gel Cell batteries.
PRICE
$1,249.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 17-1/2 in |
| Height | 16-3/4 in |
| Weight | 47.4 lbs |
Product Details
| Type | Battery Charger |
| Color | Blue |
| Amperage | 270 A |
| Voltage | 12 V |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Associated Equipment Fully Automatic Intellamatic Battery Charger - ESS6008 |
| Manufacturers Part Number | ESS6008 |
| Brand | Associated Equipment |