Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2246491

MPN #: BA-50-Schrader

Air Systems International 50 CFM Blast-Air™ Cart, 4 Outlet, Schrader Fitting, BA-50

|
Questions & Answers (0)
PRICE
$4,155.00
Usually ships in 7 to 10 days
Features:
  • 50 CFM Filtration
  • Black Powder Coated Steel Cart with 10" Pneumatic Tires
  • (2) 300 CFM Rear Pre-Filters w/Auto Drains Installed
  • 3 Stage, Grade-D Filtration
  • Filter Change Indicators on All Filters
  • 1/2" Hansen 5000 Series Plug Inlet, Maximum Inlet Pressure 150 PSI
  • (2) Automatic Drains w/Discharge Tubes, (1) Manual Drain
  • 115 VAC, 9-12 VDC, 60 Hz
  • CO Monitor Installed, Set at 10 PPM per OSHA (5 PPM for Canada)
  • 4-Outlet Solid Aluminum Block Manifold (1/4" Schrader Style)
  • External Warning Lights & Alarm
  • Pressure Regulator
  • Safety Relief Valve Set @ 125 PSI
  • Visual Air Flowmeter to Monitor
  • Replacement Pre-Filter Element: BB100-A
  • Replacement Filter Kit: BB50-FK
  • Monitor To Be Calibrated Once a Month, Calibration Kit: BBK-20 or BBK-20103 (BBK-10 or BBK-10103 for Canada)
  • Remote Alarm Options: 50-ALM, 50-ALMH, 50-ALMST, & 50-ALMSTH
  • For use with BBK-20, BBK-20103, BBK-10, BBG-00, BBG-20, BB50-FK, BB100-A, BB50-A, BB50-C, BB50-D, 50-ALMST, 50-ALMSTH
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.