Contents:
First Aid Only 50 Person First Aid Kit, Metal Case, 2 Compartment
Write a Review
|
Questions & Answers (0)
Product Description
The 50 person first aid kit is ideal for treating minor wounds, scratches, or aches with essenial first aid supplies and over the counter medication. The durable metal case has 2 compartments to keep supplies organized and easily located in an emergency. With a handle to facilitate transportation to the site of an injury, the case also includes tabs for mounting the case on a wall or other flat vertical surface. The 195-piece, OSHA compliant kit is ideal for a vehicle, workshop, office or construction site. Made in the USA.
Contents:
Contents:
PRICE
$94.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 195 |
| Package Quantity | 1 |
| Description | OSHA Compliant First Aid Kit |
| Color | White |
| Person Count | 50 |
| Manufacturers Part Number | 226-U/FAO |
| Case Material | Metal |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | OSHA |