Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Systems International

Model # :WBB2246518

MPN #: RG-5000-Schrader

Air Systems International 5000 PSI Dual-Gauge Breathing Air Regulator, Schrader Fitting, RG-5000

Product Description
Air Systems International 5000 PSIDual-Gauge Breathing Air Regulator, Schrader Fitting, RG-5000

Features:
  • Adjustable Regulator
  • CGA-347 Inlet
  • 5000 PSI Maximum Inlet Pressure
  • Dual Gauges
  • Relief Valve Set at 125 PSI
  • (1) Respirator Outlet – 1/4" Schrader Style
  • For use with AC-444
PRICE
$809.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeAccessory
ColorGold
People Served1
For Use WithSupplied Air Systems, Cylinders
IncludesAdj. Regulator, Dual Gauge, Check Valve, (2) 1/4" Fittings
MaterialPlastic, Metal
Package Quantity1
DescriptionDual-Gauge Breathing Air Regulator/Manifold
Manufacturers Part NumberRG-5000-Schrader
PSI5000 psi
CouplersSchrader
BrandAir Systems International

Warranty

WarrantyAgainst Defects