Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789576

MPN #: PWRIG500012120S

AIMS Power 5000 Watt Pure Sine Power Inverter with GFCI, PWRIG500012120S

Product Description
This AIMS 5000 Watt 12V Pure Sine Inverter boasts almost unheard of efficiency for an inverter of this size. Rated at 91% you won't see unnecessary drain from your battery, as you would from less efficient inverters. This inverter also is FCC rated and features GFCI plugs (regulated to 1500 watts max) for added safety. A direct connect terminal block has also been added in order to take advantage of the full power of the inverter through one output. This is useful for large appliances over 1500 watts, wiring to a service panel or adding multiple AC outlets. This inverter is also offered in 24Vdc and 48Vdc input models.

PRICE
$1,389.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25.59 in
Width8.86 in
Height6.22 in
Weight31 lbs

Product Details

Surge Watts10000 W
Continuous Output Power5000 W
No Load Current(Fan Off) 2.6A 12V or (Fan On) 4.4A 12V A
Manufacturers Part NumberPWRIG500012120S
Output Voltage120 VAC V
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes