Features:
- Open Rectangular Design with Top Circle Slot
- Mounts on Wall with Pre-Drilled Holes
- Constructed from White ABS
- Holds Four 500mL Bottles
- 100% Total Replacement Lifetime Guarantee/Made in USA
Weights & Dimensions
| Length | 4 in |
| Width | 15 in |
| Depth | 4 in |
| Height | 3 in |
| Hole Diameter | 3-1/8 in |
Product Details
| Type | Bottle Holder |
| Material | 1/8" ABS |
| Package Quantity | 1 |
| Description | Quadruple 500mL Bottle Holder |
| Color | White |
| Manufacturers Part Number | 50157 |
| Brand | TrippNT |