
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Delta 57014-SS, Slide Bar Hand Shower, Stainless
Elegant simplicity for the entire home. Classically styled faucets and accessories handle the toughest of tasks with ease. 69 long hose for a long reach within the shower. Includes wall bar with adjustable slide for tall or short bathers. Dual check valves.
Elegant simplicity for the entire home. Classically styled faucets and accessories handle the toughest of tasks with ease. 69 long hose for a long reach within the shower. Includes wall bar with adjustable slide for tall or short bathers. Dual check valves.
Product Details
- Gallons per Minute 2 gal/min
- Brand Delta
- Spray Pattern Full
- Manufacturers Part Number 57014-SS
- Color Family Silver
- Includes "Hand Shower, Hose, Wall Supply, & Slide Bar"
- Liters per Minute 9.5 LPM
Weights & Dimensions
- Slide Bar Length 24 in
- Face Diameter 6-1/2 in
- Hose Length 69 in
Compliance & Certifications
- CALGreen Standard No
- WaterSense Certified No
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Speakman Anystream® Napa Hand Held Shower Head, Polished Chrome Finish, 2.5 GPM
Item #: B622103
Not Yet Rated
$65.95

Delta 57014-SS, Slide Bar Hand Shower, Stainless
$328.95
- Product Information
- Customer Review
- Product Q&A
- Accessories