Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281613

MPN #: 5983-95

AMT 5983-95 Submersible Drainage/Sump Utility Pump, NPT Outlet

Product Description
AMT Submersible Sump Pumps are designed for many applications including sump pits, drainage pits, overflow tanks, basements, dewatering, excavation, grain elevators, construction drainage, cooling towers and other applications requiring clear/drainage water removal. AMT Submersible Pump include thermal overload protector and suction screen.

Features:
  • Cast iron construction
  • Built-in thermal protection
  • Tiplex seal system
  • Double mechanical seals: Carbon/Ceramic with Buna-N elastomers
  • Plus shaft seal
  • UL/CSA Listed.
  • 1 HP, 115 VAC UL/CSA Motor
  • 20 ft. Cord with 3 prong plug
  • Clog resistant impellers
  • Handles up to 7/32" Solids
  • Carry handle built-in
  • Stainless steel suction screen
  • Maximum temperature: 104 F


PRICE
$959.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.5 in
Width12.81 in
Height19-13/16 in
Weight50 lbs
Cord Length20 ft
Max Diameter Solids7/32 in
Discharge Connection Size3 in

Product Details

Max Fluid Temperature104 °F
Impeller MaterialStainless Steel
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number5983-95
BrandAMT
Solids HandlingYes
TypeSubmersible Sump Pump
Horsepower1 HP
ColorOrange
Amperage13 A
Hertz60 Hz
Switch TypeAutomatic
Voltage115 V
Gallons per Hour10200 gal/hr
Housing MaterialCast Iron
Shaft Seal MaterialCeramic/Carbon

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, UL Listed