Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Makita

Model # :WBB246950

MPN #: BO5030

Makita® BO5030 5" Random Orbit Sander 3 AMP 12,000 OPM

Product Description
Makita® 5" Random Orbit Sander

  • Smooth and fast sanding with 3.0 AMP motor (12,000 OPM)
  • Large 1/8" random orbit action for fast and super smooth sanding
  • Pad control system for controlled pad speed upon start-up
  • Efficient through-the-pad dust collection system for a cleaner environment
  • Dust-sealed switch minimizes contamination
  • Rubberized grip for improved operator comfort and control
  • Uses quick change 5" (8-hole) hook-and-loop abrasive paper
  • Oversized sealed ball bearing construction for longer tool life
Makita® Includes:
1ea. abrasive discs (#120; 794520-1), Dust bag (166078-4)
PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4-7/8 in
Height6 in
Weight3 lbs
Pad Size4-13/16 in
Size5 in

Product Details

TypeRandom Orbital Sander
RPM12000 rpm
Manufacturers Part NumberBO5030
Amperage3 A
Orbits/Min12,000
BrandMakita