Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3076464

MPN #: 53491

TrippNT™ Core CL Suture Procedure Cart with Locking Sliding Door, White w/Almond Beige

Product Description
TrippNT's Core CL Cart with Almond Beige Drawers transports and consolidates sutures for easy retrieval, storing suture boxes at a 45 degree angle. This cart offers three full-extension total locking drawers, six adjustable large side shelves, bulk storage with a locking sliding door, a tool holder for charts, tablets, and small utensils, four inch twin wheel casters, two locking, two swivel, and a built in easy to grab handle. The durable construction consists of Corrosion resistant Polyethylene, ABS, and PETG. Available in 13 color variants. Ships Fully Assembled.

Features:
  • 2 Locking & 2 Swivel 4-inch Twin Wheel Casters, 3 Total Locking Drawers, 6 Adjustable Side Shelves, Locking Bulk Storage with Sliding Drawer
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant Nonmetal HDPE Construction
  • Organizes, Stores, and Secures Supplies

Dimensions:
  • Overall Dimensions: 27-1/4"W x 36"H x 19-3/8"D
  • Interior Drawer Dimensions: 11-1/2"W x 3-3/8"H x 15-1/2"D, Weight Capacity: 15 lbs each
  • Bulk Storage Compartment Dimensions: 12-3/4"W x 14-1/8"H x 16-3/8"D


PRICE
$1,859.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width35-5/8 in
Height19-1/2 in
Weight65 lbs
Wheel Diameter4 in
Drawer Dimensions11-1/2"W x 3-3/8"H x 15-1/2"D

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Body Zinc Plated 22MM SYMO
TypeProcedure Cart
ColorWhite
SeriesCore
Number of Drawers3
Wheel Type2 Locking Casters, 2 Swivel Casters
StyleSuture Cart
Material1/2" HDPE, 1/8" PETG, 3/16" ABS
DescriptionCore CL Suture Procedure Cart
Package Quantity1
Manufacturers Part Number53491
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee