Features:
- 6-gallon steel tank
- 7' suction hose
- 10' evacuation hose
- Easy to read vacuum guage
- 7" wheels for easy handling
- Sight tube for suction probes
- Hose guard keeps suction hose from crimping
Weights & Dimensions
| Length | 16 |
| Width | 17 in |
| Height | 33 in |
| Wheel Diameter | 7 in |
| Wheel Size | 7 |
| Hose Diameter | 3/4 in |
| Hose Length | 8 ft |
Product Details
| Evacuation Method | Air Pressurized Evacuation |
| Capacity | 6 gal |
| Material | Steel |
| Operating Pressure | 10PSI |
| Description | Fluid Extractor |
| Manufacturers Part Number | JDI-6EV |
| PSI | 10 psi |
| Brand | John Dow Industries |