6' Refrigerated Sushi Display Case - Right Side
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerated Case is self-contained and made with a beautifully curved, angled down top front glass. Refrigerator maintains 35 to 41°F for food preservation. Type 304 stainless steel solid food plates and exterior body with tempered glass doors. Plastic door handles on chef side for easy access. Includes NSF approved thermometer. 1" diameter drain hole with plastic cover and tilted bottom for improved drainage. Side mounted 1/6HP compressor for ease of service. 115V. ETL listed. 71-13/16"W x 14-1/8"D x 11-1/2"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$5,459.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 33 in |
| Height | 78-1/2 in |
| Weight | 814 lbs |
| Cord Length | 9 ft |
Product Details
| Type | Solid Door Bar Refrigerator |
| Horsepower | 1 HP |
| Color | Steel |
| Amperage | 10.5 A |
| Refrigerant | R-134a |
| Adjustable Shelf | Yes |
| Capacity | 2.5 ft³ |
| Voltage | 208-230 V |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 5 |
| Material | Steel |
| Phase | 1 |
| Description | Solid Door Bar Refrigerator |
| Manufacturers Part Number | SAK-70R(L)-N |
| Brand | Turbo Air |
Warranty
| Warranty | 1 Year Parts & Labor, Additional 4 Years Compressor |