Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Nexel

Model # :WB243208

Nexel® Refrigerated Countertop Display Case, 4.8 Cu. Ft.

Product Description
Standout Features:

✓ LED on top provides bright lighting.
✓ Digital controller & display delivers even temperature.
✓ Designed to be installed onto tables for easy operation.
✓ 4 sided glass allows presentation of food from various angles.

The Nexel® Refrigerated Countertop Display is the ideal choice for presenting and preserving food and small goods for bakeries, delis, convenience stores, and similar food service businesses. The unit includes 2 adjustable shelves, an embedded digital thermostat, 2 sliding doors at the back and an 8 ft. power cord. Able to fit pre-made types of foods from cookies to pie slices in a wide space of 4.8 Cu Ft. This model is a R290 refrigerant type. Resilient stainless steel body provides lasting durability. Resilient stainless steel body provides lasting durability.

  • Automatic Defrost Type.
  • ETL & ETL Sanitation Certified.
  • Adjustable shelves to present different food.
  • CLEARANCE PRICE
    $449.95

    was $919.00
    Save $469.05 (51%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width34-3/5 in
    Depth22-2/5 in
    Height27 in
    Weight146 lbs
    Cord Length8 ft

    Product Details

    Number of Adjustable ShelvesYes
    LightLED
    ApplicationCommercial
    Door TypeSliding Glass
    Adjustable ShelfYes
    Defrost TypeAutomatic
    MaterialStainless Steel, Glass
    Number of Shelves2
    Phase1
    Manufacturers Part Number243208
    Shelf MaterialSteel
    BrandNexel
    TypeDisplay Case
    Horsepower1/7 HP
    ColorSilver
    Amperage3 A
    Hertz60 Hz
    Temperature Range32 To 53.6 °F
    Capacity4.8 ft³
    Number of Doors2
    Voltage120 V
    DescriptionCountertop Bakery Display Case
    Thermostat TypeDigital
    Refrigerant TypeR290

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL & ETL Sanitation