Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789610

MPN #: SCC60AMPPT

AIMS Power 60 Amp MPPT Solar Charge Controller, SCC60AMPPT

Product Description
This 60 Amp Solar Charge Controller offers many great features for optimizing power from your solar array. It is an MPPT (Maximum Power Point Tracking) style controller, meaning you will get the most power available from your PV array. It also has three charging stages for safely and efficiently charging your bank of batteries. If you are looking to build a large system, this charge controller is infinitely stackable, allowing you to add as many charge controllers as needed to handle an array of any size.

Features:
  • MPPT technology: Maximum Power Point Tracking produces maximum available power from PV array to battery bank utilizing peak power of the I-V curve
  • Quality heatsink cooling no fans needed and no thermal derating
  • Battery type selector and user defined charging voltage
  • 4 stage charging
  • Includes battery temperature sensor
  • PV input, battery output and DC load control ports
  • Stackable
  • Reliable electronics, over engineered components generating less heat
  • Very efficient up to 99%
  • Low self consumption
  • Optimal cooling case design-built for extreme conditions
  • Over temp protection
  • Overload, short circuit, high and low voltage protection
  • RS485 port for computer monitoring (not included on the 30amp)
  • CE, ETL to UL1471 and RoHS compliant
  • Conformal coated for marine environments
  • Mounting holes


  • Specifications:
    • PV Operating Voltage: 15-155Vdc@12V, 34-155Vdc@24V, 50-155Vdc@36V, 60-155Vdc@48V
    • Rated PV input: 12V-800 Watts, 24V-1700 watts, 36V-2400 watts, 48V-3400 watts
    • Maximum battery current: 60 amps
    • Max PV open circuit voltage: 155Vdc
    • Self power consumption: <4 watts
    • Protections: overload, short circuit, high voltage, high temperature, low voltage and auto correct
    • Battery types: gel, sealed, AGM, flooded, lithium, user defined (adjustable voltage)
    • 4 Stage charging: bulk, absorption, float and equalize
    • Bulk charge voltage: sealed 14.4V, AGM/gel 14.2V, flooded 14.6V, user defined 10-15V
    • Float charge voltage: sealed/AGM/gel 13.7V, flooded 13.6V, user defined 10-15V
    • Equalize charge voltage: sealed 14.6V, AGM/gel 14.8V, flooded 14.8V, user defined 10-15V
    • Low voltage reconnection: 12.5V
    • Low voltage disconnect voltage: 10.5V (10.5-12.5V adjustable)
    • Enclosure: IP43 protection, metal
    • H
    • Humidity:100% non-condensing
    • Temperature compensation: -5mV°C / 2V with BTS
    • Temperature range: -25°C to 60°C or -13°F to 140°F
    • Wire knockouts: 1.25"
    • Unit weight: 15.5 lbs, Boxed weight: 17.5 lbs
    • Dimensions: 14.5"L x 10.5"W x 4.5"H
    • Warranty: 2 years


PRICE
$559.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width10-1/2 in
Height4-1/2 in
Weight15.5 lbs

Product Details

Manufacturers Part NumberSCC60AMPPT
DC Input Voltage12/24/36/48VDC
BrandAIMS Power
Internal Fuse ProtectionYes