J&D 60" Panel Fan - Belt Drive - 115/208-230V - 2HP - 1PH - 37,500 CFM
Write a Review
|
Questions & Answers (0)
Product Description
J&D Manufacturing's 50", 55" and 60" Panel Fans have a rugged x-frame mount with an efficient motor and a powerful balanced blade designed to create comfortable air velocity. The cushion-mounted maintenance-free bearings and heavy-duty automatic belt tensioning device make this fan one of the highest performing, lowest maintenance, greatest valued fans on the market!
PRICE
$1,829.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 68 in |
| Depth | 19 in |
| Height | 68 in |
| Weight | 180 lbs |
| Fan Diameter | 60 in |
Product Details
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 1 |
| Fan Type | Panel Fan |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Phase | 1 |
| Blade Type | Galvanized Steel |
| Manufacturers Part Number | VPX60GV32011 |
| Indoor/Outdoor | Indoor |
| Brand | J&D Manufacturing |
| RPM | 495 rpm |
| CFM | 37500 CFM |
| Horsepower | 2 HP |
| Color | Metallic |
| Amperage | 18 / 9.6-9.0 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Voltage | 115 / 208-230 V |
| CFM High | 37500 CFM |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |