Mastercool® 52224-A Infrared Thermometer w/Laser LCD Color Display
Write a Review
|
Questions & Answers (0)
Product Description
This product is NOT for assessing human or organic temperatures. This infrared device is designed to provide on demand temperature readings for HVAC and industrial equipment.
Mastercool® 52224-A Infrared Thermometer w/Laser LCD Color Display
The 52224-A offers laser targeting accuracy, enhanced backlit LCD Display and an expanded temperature range. The compact design is simple to use and easy to store. The Temperature Range is -58°F to 932°F -50°C to 500°C. The Field of View of the 52224-A is 12 : 1.
Mastercool® 52224-A Infrared Thermometer w/Laser LCD Color Display
The 52224-A offers laser targeting accuracy, enhanced backlit LCD Display and an expanded temperature range. The compact design is simple to use and easy to store. The Temperature Range is -58°F to 932°F -50°C to 500°C. The Field of View of the 52224-A is 12 : 1.
PROMOTIONAL PRICE
$79.16was $109.95
Save $30.79 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Resolution | 0.5°F / 0.5°C |
| Temperature Range | -58 to 932°F °F |
| Includes | 2 AAA batteries, plastic molded carrying case |
| Description | Infrared Thermometer w/Laser LCD Color Display |
| Battery Life Hours | 180HR |
| Manufacturers Part Number | 52224-A |
| Temperature | -58 to 932°F |
| Accuracy | 2 Percent °F |
| Response Time | 0.5 seconds |
| Brand | Mastercool |
Warranty
| Warranty | 1 Year Limited |