Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Seal

Model # :WBB1799138

MPN #: 625-A MINI

Heat Seal 625-A MINI - Food Wrapping Machine, 115V, 26"L x 15"W x 5"H

Product Description
The industry standard for film-wrapping food packaging for the past 65 years, heat seal machines are made of heavy duty components to withstand years of use and have many features not found on other wrappers. The 625a mini has all the features of the 625a machine but with a smaller footprint. Uses film up to 13" wide. (Note: heat seal equipment is sold without film.)

Features:
  • Solid state controlled film cutoff rod
  • Thermostatically controlled 6" x 9" hot plate with non-stick, replaceable cover
  • Heavy gauge aluminum base
  • Aluminum and stainless steel construction
  • Stainless steel wrapping surface
  • Large rubber feet for stability
PRICE
$999.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width15 in
Height5 in
Weight20 lbs
Max Film Width13 in
Hot Plate Dimensions6" x 9"

Product Details

SymbolsMade in USA
Voltage115 V
MaterialAluminum & Stainless Steel
DescriptionHeat Seal Food Wrapping Machine
Manufacturers Part Number625-A MINI
BrandHeat Seal

Warranty

Warranty1 Year on Parts

Compliance & Certifications

CertificationsUSDA-Approved, UL-Approved