Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Seal

Model # :WBB1799129

MPN #: 600A

Heat Seal 600A - Food Wrapping Machine, 115V, 26"L x 22-1/2"W x 9"H

Product Description
The industry standard for film-wrapping food packaging for the past 65 years, heat seal machines are made of heavy duty components to withstand years of use and have many features not found on other wrappers. We recommend a roller-mounted wrapper such as the 600a when film roll sizes are changed frequently. Uses film up to 20" wide. (Note: heat seal equipment is sold without film.)

Features:
  • Solid state controlled film cutoff rod
  • Thermostatically controlled 6" x 15" hot plate with non-stick, replaceable cover
  • Heavy gauge aluminum base
  • Aluminum and stainless steel construction
  • Stainless steel wrapping surface
  • Large rubber feet for stability
Options:
  • 12 Hour timer
  • 8" X 15" hot plate with belly guard
  • Model 50 stand
  • 220 Volt power supply
  • 24", 30", 36" Widths
PRICE
$1,155.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width22-1/2 in
Height9 in
Weight30 lbs
Max Film Width20 in
Hot Plate Dimensions6" x 15"

Product Details

SymbolsMade in USA
Voltage115 V
MaterialAluminum & Stainless Steel
DescriptionHeat Seal Food Wrapping Machine
Manufacturers Part Number600A
BrandHeat Seal

Warranty

Warranty1 Year on Parts

Compliance & Certifications

CertificationsUSDA-Approved, UL-Approved