- Snaps onto broom handle (#994 & #997) and all push broom handles.
- Black polymer pan.
- Oversized deep well.
Libman Commercial 13" Dust Pan - Black - 928 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$54.24 Sold in packages of 12 / $4.52 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Depth | 2 in |
| Weight | 1/2 lbs |
Product Details
| Type | Handheld/No Lid |
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | 928 |
| For Use With | All Brooms |
| Brand | Libman Commercial |