Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clinton Industries

Model # :WBB2259680

MPN #: 66002B

Clinton™ 66002B Lab X Series Bariatric Blood Drawing Chair with Padded Flip Arm and Drawer

Product Description
Built tough enough to support 700 lbs. under normal use, the Clinton Lab X Series, Bariatric, Blood Drawing Chairs are in a class by themselves. Sturdy, steel construction is combined with thick foam padding to provide an extra measure of comfort and security for larger patients.

Features:
  • Padded seat and backrest
  • Padded flip arm and armrest
  • ClintonClean™ drawer top
  • One-piece, all-plastic drawer
  • A full 35" wide seat (89 cm)
  • 1-1/4" square, heavy duty, all-welded, tubular steel frame (3.18 cm)
  • Extra steel center support
  • Adjustable height and depth flip arm(s)
  • Flip arm(s) positions in place when in use, then flips out of the way for easy exit
  • Comfortable 2" padding throughout (5 cm)
  • Neutral Gray powder-coated frame
  • Height adjustable armrest
  • Easy-clean, durable vinyl
  • Chair-mounted options available
  • 700 lbs. combined load capacity under normal use (317.8 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair's occupant should NEVER be left unattended.

PRICE
$1,999.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width53 in
Depth29 in
Height36 in
Weight Capacity700 lbs
Seat Width35 in
Seat Depth21 in
Seat Height20 in

Product Details

TypeBlood Drawing Chair
Frame Color FamilyGray
Seat Color FamilyPurple
DescriptionBariatric Blood Drawing Chair with Padded Flip Arm and Drawer
Package Quantity1
Arm TypeAdjustable
Manufacturers Part Number66002B
Seat MaterialVinyl
BrandClinton Industries

Warranty

Warranty5 yr