Torbal DRX-500S NTEP Digital Pill Counting Scale 500g x 0.001g 4-11/16" Diameter Plat. W/ Auto Cal.
Write a Review
|
Questions & Answers (0)
Product Description
Standalone pill counter able to count direct into vial, Automatic Internal Calibration, 10,000 drug database capacity, Rx Verification, and Onscreen Instructions, RS232 Port, PS2 Port, 9 Pill Counting Features. Capacity 500g x 0.001g
PRICE
$3,035.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 13-5/8 in |
| Height | 3-1/2 in |
| Weight Capacity | 500 g |
| Weight | 20 lbs |
| Platform Diameter | 4-11/16 in |
| Readability | 0.001 g |
| Pan/Platform Size | Ø 4-11/16" |
Product Details
| Type | Pharmacy Pill Counting Scale |
| Display | LCD |
| Color | White |
| Power Supply | 2.1A Power Adapter |
| Material | Die-Cast Aluminum |
| Manufacturers Part Number | DRX-500S |
| Legal for Trade | Yes |
| Brand | Torbal |
Compliance & Certifications
| Certifications | NTEP |