Brady® 67972 Labeled Lockout Hasp, 1-27/64" Jaw Clearance, 5/Pk, Aluminum, 3"W X 7-1/2" H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Labeled Lockout Hasps combine the advantages of lockout tags and safety hasps in a single convenient product. The permanent front- and back-side labels on these aluminum hasps include a write-on area that accepts pen, pencil and permanent marker. Hasps allow multiple padlocks to secure a single lockout device.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 7-1/2 in |
| Weight | 1 lbs |
| Shackle Length | 7-1/2 in |
| Jaw Diameter | 1-27/64" |
| Shackle Width | 3 in |
Product Details
| Type | Snap-In with Interlocking Tabs |
| Padlock Capacity | 6 |
| Color | Blue |
| Material | Anodized Aluminum |
| Description | Lockout Hasp |
| Package Quantity | 5 |
| Manufacturers Part Number | 65972 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |