Model # :WBB2461339
MPN #: 69015
6CFM Two Stage Vacuum Pump - Four Seasons 69015
Write a Review
Questions & Answers (0)
Application Summary: Universal
Specifications
Product Details
| Style | Two Stage |
| Type | Vacuum Pump |
| Description | 6CFM Two Stage Vacuum Pump |
Related Products
Robinair's oil is engineered to maintain maximum viscosity at high running temperatures and to improve cold weather starts. Laboratory tests prove that Robinair oil is more thermally stable in comparison to other leading brands, which means it resists breaking down due to heat for a longer period of time. Robinair oil has a lower moisture content than other oils, thanks to our special packaging and handling procedures. Moisture degrades the oil's purity, thinning it and reducing the pump's ability to reach a deep vacuum.
Robinair's oil is engineered to maintain maximum viscosity at high running temperatures and to improve cold weather starts. Laboratory tests prove that Robinair oil is more thermally stable in comparison to other leading brands, which means it resists breaking down due to heat for a longer period of time. Robinair oil has a lower moisture content than other oils, thanks to our special packaging and handling procedures. Moisture degrades the oil's purity, thinning it and reducing the pump's ability to reach a deep vacuum.
A good quality vacuum pump is an integral tool for complete A/C service. Mastercool® vacuum pumps are durable and time-tested. They stand up to the most grueling conditions and will provide years of reliable service. Mastercool® offers a complete selection of pumps. Regardless of your service requirements, Mastercool® has a model for your applications. Features: New U.S. Design Stronger motor Gas ballast valve helps prevent oil contamination caused by high moisture Easily removable vapor discharge/oil fill port. Contains internal check valve to prevent escape of liquid oil Large oil level ...
How can Robinair's industry leading 34788 A/C recover, recycle and recharge A/C machine get any better? Here's how. The new Robinair 34788NI is a combination of easy to use and superior accuracy. It recovers, recycles, evacuates, leak tests, and recharges R-134a quickly and accurately. The Fully automatic function will recover, vacuum, leak test, and charge on it's own without the need to stand and monitor the machine. The product is fully SAE J2788 compliant and meets new SAE refrigerant recovery standards for servicing vehicles with high voltage compressors. It's one machine to safely ...
Mityvac® is a brand of automotive diagnostic and service repair tools since 1971. Beginning with the design and patent of a single hand-held vacuum pump intended for medical applications, its uses broadened to include automotive diagnostics and service as well as industrial and consumer applications. The Mityvac® MV4560 Cooling System Pressure Test Kit makes diagnosing the common causes of vehicle or light truck overheating simple, efficient and economical. It combines our unique hand pressure pump with four cooling system test adapters and two dual-function cap test adapters to quickly ...