Nearly Natural 7' Curved Slim Bamboo Silk Tree
|
Questions & Answers (0)
Product Description
Nearly Natural 7' Curved Slim Bamboo Silk Tree
You'll cherish the extraordinary beauty and grace of this uniquely styled bamboo tree. Standing seven feet high, this exotic plant is covered from head to toe with 2275 rich vibrantly colored leaves. Its lush greenery provides a sense of privacy and seclusion when placed near a desk or office window space.
You'll cherish the extraordinary beauty and grace of this uniquely styled bamboo tree. Standing seven feet high, this exotic plant is covered from head to toe with 2275 rich vibrantly colored leaves. Its lush greenery provides a sense of privacy and seclusion when placed near a desk or office window space.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 38 in |
| Height | 84 in |
| Pot Size | 7-3/4"W x 7"H |
| Plant Height | 84 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Bamboo |
| Material | Polyester, Plastic, Natural Trunks |
| Description | 7' Curved Slim Bamboo Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5194 |
| Purpose | Floor |
| Brand | Nearly Natural |