Nearly Natural 6' Cedar Spiral Silk Tree (Indoor/Outdoor)
|
Questions & Answers (0)
Product Description
One of our largest offerings, this majestic 6' Spiral Cedar Tree will command the attention of everyone who views it. Sporting over 1800 meticulously crafted leaves, and manicured to a perfect spiral shape that will last a lifetime, this hardy tree is ideal for any setting - indoor or out.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 11 in |
| Height | 72 in |
| Pot Size | 10"W x 8-1/2"H |
| Plant Height | 72 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Cedar |
| Material | Plastic |
| Description | 6' Cedar Spiral Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5167 |
| Purpose | Floor |
| Brand | Nearly Natural |