Nearly Natural 6' Banana Silk Tree
|
Questions & Answers (0)
Product Description
Break out the beach towel and dream of your own balmy tropical paradise under your very own 6 foot tall Banana Tree. Realistically-designed sturdy double trunks hold numerous large leafy vibrant green leaves up high. As a finishing touch, tiny sprouting green bananas are included to complete the illusion. Standing in a decorative pot, this tree is perfect for those wanting something just a bit different.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 48 in |
| Height | 72 in |
| Pot Size | 8"W x 7"H |
| Plant Height | 72 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Banana |
| Material | Polyester, Iron Wire, Plastic |
| Description | 6' Banana Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5338 |
| Purpose | Floor |
| Brand | Nearly Natural |