Nearly Natural 5' Kentia Palm Silk Tree
Write a Review
|
Questions & Answers (0)
Product Description
Seemingly big enough to hold a hammock, this 5' Kentia silk palm tree will have you reaching for the sunshade as you yawn in preparation for your afternoon nap. Standing 5' in height, and sporting 12 full fronds full of wispy palm leaves, this regal tree will have you feeling tropical without ever leaving your home. Oh, we're kidding about the hammock... lay under it instead!
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 45 in |
| Pot Size | 7-3/4"W x 6-3/4"H |
| Plant Height | 60 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Palm |
| Material | Polyester, Plastic |
| Description | 5' Kentia Palm Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5296 |
| Tree Species | Kentia |
| Purpose | Floor |
| Brand | Nearly Natural |