Nearly Natural 6' Palace Style Ficus Silk Tree
|
Questions & Answers (0)
Product Description
Nearly Natural 6' Palace Style Ficus Silk Tree
Larger and more substantial than an ordinary ficus tree, the Palace Style Ficus Tree commands real attention. Standing six feet tall and with thousands of large luxuriant leaves on several strong, twisting trunks; this tree makes a dramatic design statement in any home or office.
Larger and more substantial than an ordinary ficus tree, the Palace Style Ficus Tree commands real attention. Standing six feet tall and with thousands of large luxuriant leaves on several strong, twisting trunks; this tree makes a dramatic design statement in any home or office.
PRICE
$189.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 40 in |
| Height | 72 in |
| Pot Size | 7-1/2"W x 6-3/4"H |
| Plant Height | 72 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Ficus |
| Material | Polyester, Plastic, Natural Trunks |
| Description | 6' Palace Style Ficus Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5216 |
| Purpose | Floor |
| Brand | Nearly Natural |