Features:
- 7000W max continuous power
- Modified sine wave
- Power switch LED is also a self test light - Green
- Overload fail LED - Red
- Over Temperature LED indicator
- Over Load LED indicator
- 1 AC receptacles 240 volt
- Direct connect terminal block for full load applications
- On/off switch
- Over Temperature protection
- Over Load protection
- Thermally controlled fan
- DC volt Meter - Input meter
- Percent load usage LED bar
- 5 Externally located re-settable circuit breakers (60amp)
- ac output short circuit protection
- Aluminum case for optimal cooling
- Pre-wired for remote on/off switch
- Pre-slotted mounting plate
- Instruction manual
- Free 1 year tech support
- 1 Year Warranty Parts and Labor
Specifications:
- Continuous output power: 7000 Watts
- Surge power capability (peak power): 14000 Watts
- The surge duration is electronically controlled and permits up to 9 seconds while the output is between 7000 and 14000 watts. During this time the buzzer will sound until the inverter electronically shuts down.
- dc input / operating voltage: 20-30 Volts
- Output voltage: 247 Volts ac +/- 10%
- Output wave form: modified sine wave with phase correction
- Output frequency: 60 Hz +/- 1 Hz
- Battery low voltage alarm: 20 +/- 0.5 Volts
- Battery low voltage shutdown: 19.5 +/- 0.5 volts
- High input voltage protection 34 +/-0.5 volts
- No load current: 200mA
- Start up AC amps: 58
- Continuous AC amps: 29
- Full load efficiency: 90%
- Auto Cooling Fan Start at 107 degrees F
- Full load maximum operating temperature: 163 degree F
- AC Output Socket Type: single 240 volt plug
- Internal fuse protection
- Product size (D x W x H): 21.26" X 8.43" X 5.35"
- Weight: 26.5 lbs