Countertop Displays
Length
Material
Width
Depth
Height
Capacity
Color
Price
Global Approved 252805, Revolving Brochure HLR W/8 Pockets, 4"W x 7"H, CLR, 1-Pack
Height
7 in
Width
4 in
Color
Clear
Material
Clear
Height
7-1/4 in
Width
4 in
Color
Clear
Depth
2-3/4 in
Global Approved 252922 Tri-Fold Brochure Holder W/ Business Card Pocket, 4" x 7.25"
Height
7-1/4 in
Width
4 in
Color
Clear
Depth
2-3/4 in
Height
11-1/4 in
Width
9-1/4 in
Color
Clear
Depth
5 in
Height
5 in
Width
4-1/16 in
Color
Clear
Depth
1-1/14 in
Global Approved 252318 3-Pocket Bi-Fold Size Brochure Holder On Revolving Base, 6" Base
Height
7-7/8 in
Width
6-1/8 in
Color
Clear
Material
Acrylic