JET JDC-500B JET Bench Top Dust Collector 1/3HP, 115V., Single Phase
Write a Review
|
Questions & Answers (0)
Product Description
JET's new Bench Dust Collector is great for collecting abrasive dust from Belt & Disc finishing and grinding machines in your home or small shop. Chips and dust collect into a metal drawer that is easy to clean. The convenient optional casters allow for use throughout your shop. Enhance the health and safety levels in your shop with JET. Quite, effective dust collection method. Steel Construction. CSA/US: Following strict guidelines and electrical requirements, this JET Industrial Dust Collector is CSA/US certified. Non-sparking aluminum housing and fan blade. Simple and easy to clean-out chip & dust drawer. Portable on 4 casters and 2 handles for ease of movement around the shop. Easy to change exhaust filter.
PRICE
$999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Filter Size (W x L x D) | 11-25/32 x 10-15/32 x 1-3/16 in |
| Dimensions | 30-5/8 x 20-7/8 x 29 in |
Product Details
| Motor Voltage | 115 V |
| Filter Efficiency | 99% @ 5micron |
| Horsepower | 1-1/2 HP |
| Voltage | N/a V |
| Phase | 1 |
| Description | Bench Top Dust Collector |
| Manufacturers Part Number | JT9-414850 |
| Sound Rating | 75 |
| Motor Horsepower | 0.3 HP |
| Brand | JET |