Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Makita

Model # :WBB246860

MPN #: DF012DSE

Makita® DF012DSE, 7.2v Lithium-Ion Cordless 1/4" Hex Driver-Drill Kit w/ Auto-Stop Clutch

Product Description
Makita® 7.2V Lithium-Ion Cordless 1/4" Hex Driver-Drill Kit with Auto-Stop Clutch

  • Auto-Stop Clutch: Tool shuts off when clutch disengages for extra fastening control and prevents overdriving the fastener
  • Makita-built motor delivers 71 in.lbs. of Max Torque in a compact design
  • 21 clutch settings and drill mode for added fastening control (fastening torque range: 32-50 in.lbs.)
  • 2-speed design (200 RPM / 650 RPM) for high or low torque applications
  • Built-in L.E.D. light illuminates the work area
  • Operates in straight or pistol grip positions
  • Low battery indicator: the built-in L.E.D. light blinks when the battery needs to be recharged
  • Ergonomic shape fits like a glove with even pressure and easy control
  • Soft grip handle provides increased comfort on the job
  • Makita® 7.2V Lithium-Ion batteries provide longer run time and lower self-discharge
  • The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
  • 3-Year Limited Warranty

Makita® Includes:
2 ea. 7.2V Lithium-Ion Battery (BL7010), 1 Battery Charger (DC10WA), #1 Double Ended Phillips Bit, #2 Double Ended Phillips Bit, Tool Case (824842-6)

PRICE
$279.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4 In-Line / 8-5/8 Pistol in
Weight1 lbs
Chuck Size1/4 in
Torque71 lb-in
Hex Shank1/4"

Product Details

Battery TypeLithium-Ion
Max RPM650 rpm
Type2-Speed Screwdriver
Capacity in Wood1/4"
Capacity in Steel3/16"
StyleSwivel Handle
Number of Batteries2
Voltage7.2 V
Includes(2) Batteries, Charger, Accessories, Case
Number of Chargers Included1
DescriptionCordless Powered Screwdriver
Package Quantity1
Manufacturers Part NumberDF012DSE
VAC BaseYes
Clutch Settings21
BrandMakita
Speed200 / 650 ft/min

Warranty

Warranty3 yr