Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :T9FB2183057

MPN #: 7351E

Bevco 7351E Everlast E Polyurethane ESD Chair, Aluminum Base, ESD Mushroom Glides, Black

Product Description
Bevco Everlast - E Polyurethane ESD Chair, Articulating Seat & Back Tilt, 5-Star Polished Aluminum Base, 18" Adjustment Chrome Footring, ESD Mushroom Glides

Bevco Everlast - E Polyurethane ESD Chair, Articulating Seat & Back Tilt, 5-Star Polished Aluminum Base, 18" Adjustment Chrome Footring, ESD Mushroom Glides.

Casters Sold Separately – Click Here

PRICE
$555.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth27 in
Weight Capacity300 lbs
Seat Width18-1/2 in
Seat Depth17 in
Seat Height19 - 24 in
Min Seat Height19 in
Max Seat Height24 in
Base5 Legged
Back Width16-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyChrome
Tilt TypeCenter Tilt / Synchro Tilt
Arm TypeArmless
BrandBevco
TypeESD Chair
ColorBlack
SeriesEverlast
CastersNo
Seat Color FamilyBlack
Upholstery MaterialPolyurethane
DescriptionAdjustable Swivel Polyurethane Seating
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPolyurethane

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsGreenGuard Gold/ANSI/BIFMA