Jet-Tech 15598, 12"H Enclosed Base for 727
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 20-1/4 in |
| Height | 12 in |
Product Details
| Material | Stainless Steel |
| Description | Enclosed Base for 727 |
| Manufacturers Part Number | 15598 |
| Brand | Jet-Tech |
Related Products
Vollrath, Traex Half Tub Only, 1390, Beige, 24" X 24-3/8" X 5-1/4" Features: Open profile allows top-to-bottom and side-to-side thorough washing and air circulation Snap fit extenders will not loosen and will not come apart Easy grip handles are molded into all four sides for easy access Double wall construction adds strength and durability Overall outside dimensions: 10" x 19 3/4" (25.4 x 50.2 cm) Available only in standard beige
Leave the dirty dishes up to Danby's ENERGY STAR® rated counter-top dishwasher, ideal for small space living in a condo or apartment. This unit utilizes just 3.1 gallons (11.7 L) of water for a normal cycle. Choose between eight different wash cycles, heavy, normal, baby care, ECO, glass, speed, rinse, and mini party. Enjoy quick and straightforward installation with the quick connect feature compatible with most faucets. Keeping the appliance clean is a breeze due to its durable stainless-steel interior. There is an auto detergent and rinse agent dispenser for your convenience, and this ...
Characteristics and Advantages: Fully automatic self-cleaning cycle avoids the risk of bacteria proliferation State-of-the-art electronic controls with built-in programming, self diagnostics for serviceability and automatic interior self-cleaning cycle 4 second (variable) pause after washing and before rinsing ensures that no drops of unclean water will fall on the clean items at the end of the rinsing cycle Digital read-out keeps operator informed as to temperatures IPx4 water protection Unique temperature interlock guarantees required temperatures in both the wash and final rinse ...
Summit DW2435SS - Dishwasher, Energy Star, 12 Place Settings, 23-1/2"W x 22-1/2"D x 34"H, Stainless Steel Summit DW2433SS2 brings Energy Star savings to a European dishwasher designed for 24" cutouts. With the capacity to hold 12 place settings, the DW2435SS features five wash programs, including heavy duty cycle for pots and pans. The interior drum is made from durable stainless steel to ensure long-lasting durability, while the stainless steel door blends well in any professional kitchen decor. The DW2435SS features intuitive electronic controls for easy operation. Operating at 49 dbA, ...
Vollrath, Traex Plastic Flatware Cylinder Storage System, 1370, 4-1/2" Diameter, Beige Features: Heavy-duty, long wearing Cylinders fit in to cylinder washing rack, transport rack, and silv-a-tainer Vertical washing and drying is preferred for flatware Items 52633, 52643, 1370, 52642, 52808, HR1370, HR2D1DDA, and 97241 are NSF certified Cylinders sold separately