Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1649706

MPN #: 7906SB

Greenlee 7906SB Quick Draw 90 Hydraulic Punch Kit

Product Description
Greenlee 7906SB Quick Draw 90 Hydraulic Punch Kit

Features:
  • Compact, lightweight design for portability and fast, easy one-person operation
  • Develops 8 tons of hydraulic force for easy punching, even in 10-gauge stainless steel, depending on individual punch capacities
  • Quick Draw is perfect for fast, straight-on front panel punching
  • Quick Draw 90's right angle driver head rotates over 180degrees for maximum flexibility in tight working areas
  • Quick Draw Flex allows unlimited driver orientation to simplify access to work area
  • Can be used with non-round punches within the capacity of the tool (adapter may be required)
  • U.S. Patent #6,772,521
Includes:
  • Quick Draw 90® Driver, Slug-Buster® Punches and Dies for 1/2 Inch - 2.000 Inch Conduit, Spacer, Adapter, 2 Draw Studs and Case
PRICE
$1,399.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Conduit Size1/2 in to 2 in

Product Details

TypeRight Angle, Hydrualic
Contents(1) Punch, (1) Die, (1) Draw Stud
MaterialMild Steel
DescriptionQuick Draw 90 Hydraulic Punch Kit
Manufacturers Part Number7906SB
Product TypePunch Driver Kit
BrandGreenlee