Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Waring

Model # :WBB3798606

MPN #: WDF1700

Waring® Professional Deep Fryer with Dual Frying Baskets, 15 lb. Oil Capacity

Product Description
Streamline the rush in your commercial kitchen with the Waring® WDF1700 15 lb. Heavy-Duty Stainless Steel Deep Fryer. This powerhouse is engineered for high-volume, quick-turn items, and can effortlessly handle up to 15 lbs. of French fries per hour. It heats up fast and maintains temperature consistency, ensuring steady output while integrated cold zones significantly prolong oil life and enhance food quality. The WDF1700 deep fryer comes with two stainless steel wire fry baskets featuring removable cool-touch handles for safe, continuous operation. Built for durability and simple cleanup, this fryer is equipped with front-mounted stainless steel drain spigot, an oil drain strainer, and a tilt-back, removable heating element for easy, thorough maintenance.

Features:
  • Capable of cooking up to 15 lbs. of fries per hour
  • Variable temperature controls from 170-390°F and a 60-minute countdown timer
  • Includes (2) stainless steel wire fry baskets with removable and ergonomic, cool-touch handles
  • Heavy-duty stainless-steel construction with adjustable non-skid rubber feet for added safety and stability
  • Tilt-back and removable heating element + control box for easy draining and cleaning
  • Front-mounted stainless steel drain spigot for hassle-free and safer oil removal as well as easier cleaning
  • Oil drain strainer to collect food particles during oil draining
  • Power and Ready Indicator lights
  • Automatic thermal overload shutoff enhances operator safety
  • Night cover included
  • Limited One-Year Warranty


PRICE
$809.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth18-5/8 in
Height19-1/2 in
Weight15 lbs

Product Details

TypeFry Baskets
ColorSilver
Oil Capacity15 lbs
Made in the USANo
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberWDF1700
BrandWaring

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/NSF